






€160.51/ pieceexcl. VAT
€194.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 114 kN |
Static load rating | 118 kN |
Reference speed | 7500 rpm |
Limiting speed | 8000 rpm |
Number of rows | Single row |
€131.49/ pieceexcl. VAT
€159.10incl. VAT
Estimated delivery date - 11/11/2026