






€155.08/ pieceexcl. VAT
€187.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Steel |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 90 kN |
Static load rating | 88 kN |
Reference speed | 8500 rpm |
Limiting speed | 9000 rpm |
Number of rows | Single row |