






€96.95/ pieceexcl. VAT
€117.31incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 69.5 kN |
Static load rating | 63 kN |
Reference speed | 11000 rpm |
Limiting speed | 12000 rpm |
Number of rows | Single row |
€77.67/ pieceexcl. VAT
€93.98incl. VAT
Estimated delivery date - 10/11/2026