






€647.12/ pieceexcl. VAT
€783.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 285 kN |
Static load rating | 305 kN |
Reference speed | 4000 rpm |
Limiting speed | 4500 rpm |
Number of rows | Single row |
€524.69/ pieceexcl. VAT
€634.87incl. VAT
Estimated delivery date - 10/11/2026