






€228.74/ pieceexcl. VAT
€276.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 160 kN |
Static load rating | 166 kN |
Reference speed | 5300 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |
€221.26/ pieceexcl. VAT
€267.72incl. VAT
Estimated delivery date - 10/11/2026