






€203.57/ pieceexcl. VAT
€246.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Steel |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 108 kN |
Static load rating | 102 kN |
Reference speed | 6700 rpm |
Limiting speed | 7500 rpm |
Number of rows | Single row |