






€82.41/ pieceexcl. VAT
€99.72incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 69.5 kN |
Static load rating | 64 kN |
Reference speed | 9000 rpm |
Limiting speed | 9500 rpm |
Number of rows | Single row |
€82.17/ pieceexcl. VAT
€99.43incl. VAT
Estimated delivery date - 10/11/2026