






€84.18/ pieceexcl. VAT
€101.86incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 62 kN |
Static load rating | 53 kN |
Reference speed | 9500 rpm |
Limiting speed | 11000 rpm |
Number of rows | Single row |
€72.34/ pieceexcl. VAT
€87.53incl. VAT
Estimated delivery date - 10/11/2026