

€3,097.15/ pieceexcl. VAT
€3,747.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 900 kN |
Static load rating | 965 kN |
Reference speed | 2200 rpm |
Limiting speed | 2600 rpm |
Number of rows | Single row |