

€2,631.81/ pieceexcl. VAT
€3,184.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 900 kN |
Static load rating | 965 kN |
Reference speed | 2200 rpm |
Limiting speed | 2600 rpm |
Number of rows | Single row |
€2,355.78/ pieceexcl. VAT
€2,850.49incl. VAT
Estimated delivery date - 10/11/2026