

€2,198.13/ pieceexcl. VAT
€2,659.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 780 kN |
Static load rating | 830 kN |
Reference speed | 2400 rpm |
Limiting speed | 2800 rpm |
Number of rows | Single row |
€1,907.65/ pieceexcl. VAT
€2,308.26incl. VAT
Estimated delivery date - 10/11/2026