






€975.16/ pieceexcl. VAT
€1,179.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 620 kN |
Reference speed | 2800 rpm |
Limiting speed | 3200 rpm |
Number of rows | Single row |
€908.89/ pieceexcl. VAT
€1,099.76incl. VAT
Estimated delivery date - 10/11/2026