

€920.87/ pieceexcl. VAT
€1,114.25incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 620 kN |
Reference speed | 2800 rpm |
Limiting speed | 3200 rpm |
Number of rows | Single row |