SKF

SKF Cylindrical roller bearing caged Single row NU 324 ECJ

  • ERIKS:23768267
  • Manufacturer:7316577045935
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NU design:
The outer ring of an NU cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has no ribs. The axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€920.87/ pieceexcl. VAT

€1,114.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NU
Cage material
Steel
Inner Diameter
120 mm
Outer Diameter
260 mm
Width
55 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
610 kN
Static load rating
620 kN
Reference speed
2800 rpm
Limiting speed
3200 rpm
Number of rows
Single row