






€759.11/ pieceexcl. VAT
€918.52incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 530 kN |
Static load rating | 540 kN |
Reference speed | 3000 rpm |
Limiting speed | 3400 rpm |
Number of rows | Single row |
€684.13/ pieceexcl. VAT
€827.80incl. VAT
Estimated delivery date - 10/11/2026