

€714.29/ pieceexcl. VAT
€864.29incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 105 mm |
Outer Diameter | 225 mm |
Width | 49 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 500 kN |
Static load rating | 500 kN |
Reference speed | 3200 rpm |
Limiting speed | 3800 rpm |
Number of rows | Single row |