






€412.92/ pieceexcl. VAT
€499.63incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 390 kN |
Reference speed | 3600 rpm |
Limiting speed | 4300 rpm |
Number of rows | Single row |
€420.03/ pieceexcl. VAT
€508.24incl. VAT
Estimated delivery date - 10/11/2026