






€775.51/ pieceexcl. VAT
€938.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 390 kN |
Reference speed | 3600 rpm |
Limiting speed | 4300 rpm |
Number of rows | Single row |
€645.48/ pieceexcl. VAT
€781.03incl. VAT
Estimated delivery date - 10/11/2026