






€491.50/ pieceexcl. VAT
€594.72incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 390 kN |
Reference speed | 3600 rpm |
Limiting speed | 4300 rpm |
Number of rows | Single row |