

€551.87/ pieceexcl. VAT
€667.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 290 kN |
Reference speed | 4300 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |
€451.63/ pieceexcl. VAT
€546.47incl. VAT
Estimated delivery date - 10/11/2026