

€342.69/ pieceexcl. VAT
€414.65incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 290 kN |
Reference speed | 4300 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |