






€424.33/ pieceexcl. VAT
€513.44incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 236 kN |
Static load rating | 228 kN |
Reference speed | 4800 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |
€356.11/ pieceexcl. VAT
€430.89incl. VAT
Estimated delivery date - 10/11/2026