

€393.71/ pieceexcl. VAT
€476.39incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 212 kN |
Static load rating | 196 kN |
Reference speed | 5300 rpm |
Limiting speed | 6000 rpm |
Number of rows | Single row |
€332.23/ pieceexcl. VAT
€402.00incl. VAT
Estimated delivery date - 10/11/2026