






€143.72/ pieceexcl. VAT
€173.90incl. VAT
22 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 156 kN |
Static load rating | 143 kN |
Reference speed | 6000 rpm |
Limiting speed | 7000 rpm |
Number of rows | Single row |