






€213.43/ pieceexcl. VAT
€258.25incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 75 kN |
Static load rating | 63 kN |
Reference speed | 9500 rpm |
Limiting speed | 11000 rpm |
Number of rows | Single row |
€162.23/ pieceexcl. VAT
€196.30incl. VAT
Estimated delivery date - 10/11/2026