






€75.68/ pieceexcl. VAT
€91.57incl. VAT
68 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 75 kN |
Static load rating | 63 kN |
Reference speed | 9500 rpm |
Limiting speed | 11000 rpm |
Number of rows | Single row |