






€72.28/ pieceexcl. VAT
€87.46incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 58.5 kN |
Static load rating | 48 kN |
Reference speed | 11000 rpm |
Limiting speed | 12000 rpm |
Number of rows | Single row |