

€50.88/ pieceexcl. VAT
€61.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 46.5 kN |
Static load rating | 36.5 kN |
Reference speed | 12000 rpm |
Limiting speed | 15000 rpm |
Number of rows | Single row |
€45.09/ pieceexcl. VAT
€54.56incl. VAT
Estimated delivery date - 10/11/2026