

€46.72/ pieceexcl. VAT
€56.53incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 35.5 kN |
Static load rating | 26 kN |
Reference speed | 15000 rpm |
Limiting speed | 18000 rpm |
Number of rows | Single row |
€40.31/ pieceexcl. VAT
€48.78incl. VAT
Estimated delivery date - 10/11/2026