

€7,635.51/ pieceexcl. VAT
€9,238.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 952 kN |
Static load rating | 1370 kN |
Reference speed | 1600 rpm |
Limiting speed | 2200 rpm |
Number of rows | Single row |