






€2,227.96/ pieceexcl. VAT
€2,695.83incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 880 kN |
Static load rating | 1060 kN |
Reference speed | 1900 rpm |
Limiting speed | 3200 rpm |
Number of rows | Single row |