

€1,768.08/ pieceexcl. VAT
€2,139.38incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 720 kN |
Static load rating | 850 kN |
Reference speed | 2200 rpm |
Limiting speed | 3600 rpm |
Number of rows | Single row |
€1,954.02/ pieceexcl. VAT
€2,364.36incl. VAT
Estimated delivery date - 10/11/2026