

€1,493.87/ pieceexcl. VAT
€1,807.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 52 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€1,675.87/ pieceexcl. VAT
€2,027.80incl. VAT
Estimated delivery date - 10/11/2026