






€3,491.73/ pieceexcl. VAT
€4,224.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 108 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1369 kN |
Static load rating | 1630 kN |
Reference speed | 2200 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |