






€2,225.51/ pieceexcl. VAT
€2,692.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 93 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1059 kN |
Static load rating | 1250 kN |
Reference speed | 2400 rpm |
Limiting speed | 4600 rpm |
Number of rows | Single row |
€2,667.64/ pieceexcl. VAT
€3,227.84incl. VAT
Estimated delivery date - 10/11/2026