

€2,225.51/ pieceexcl. VAT
€2,692.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 93 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€2,667.64/ pieceexcl. VAT
€3,227.84incl. VAT
Estimated delivery date - 11/11/2026