

€641.14/ pieceexcl. VAT
€775.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€743.12/ pieceexcl. VAT
€899.18incl. VAT
Estimated delivery date - 10/11/2026