






€449.63/ pieceexcl. VAT
€544.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 380 kN |
Static load rating | 400 kN |
Reference speed | 4500 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |
€423.52/ pieceexcl. VAT
€512.46incl. VAT
Estimated delivery date - 10/11/2026