






€312.82/ pieceexcl. VAT
€378.51incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 315 kN |
Static load rating | 325 kN |
Reference speed | 4800 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |