






€438.04/ pieceexcl. VAT
€530.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 160 kN |
Static load rating | 153 kN |
Reference speed | 7500 rpm |
Limiting speed | 13000 rpm |
Number of rows | Single row |