






€77.14/ pieceexcl. VAT
€93.34incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 64 kN |
Static load rating | 55 kN |
Reference speed | 12000 rpm |
Limiting speed | 15000 rpm |
Number of rows | Single row |
€64.89/ pieceexcl. VAT
€78.52incl. VAT
Estimated delivery date - 10/11/2026