

€1,232.91/ pieceexcl. VAT
€1,491.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€1,326.09/ pieceexcl. VAT
€1,604.57incl. VAT
3 In stock - Estimated delivery date 05/11/2026