

€926.02/ pieceexcl. VAT
€1,120.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 600 kN |
Reference speed | 2600 rpm |
Limiting speed | 2800 rpm |
Number of rows | Single row |