

€3,040.96/ pieceexcl. VAT
€3,679.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 98 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1369 kN |
Static load rating | 1800 kN |
Reference speed | 1900 rpm |
Limiting speed | 3200 rpm |
Number of rows | Single row |