






€2,730.49/ pieceexcl. VAT
€3,303.89incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€4,784.61/ pieceexcl. VAT
€5,789.38incl. VAT
Estimated delivery date - 10/11/2026