

€2,753.57/ pieceexcl. VAT
€3,331.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1099 kN |
Static load rating | 1430 kN |
Reference speed | 2200 rpm |
Limiting speed | 3600 rpm |
Number of rows | Single row |