

€1,938.45/ pieceexcl. VAT
€2,345.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 930 kN |
Static load rating | 1200 kN |
Reference speed | 2400 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |