

€1,881.35/ pieceexcl. VAT
€2,276.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 735 kN |
Static load rating | 930 kN |
Reference speed | 2.6 rpm |
Limiting speed | 2.8 rpm |
Number of rows | Single row |
€1,945.61/ pieceexcl. VAT
€2,354.19incl. VAT
Estimated delivery date - 10/11/2026