






€718.85/ pieceexcl. VAT
€869.81incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 735 kN |
Reference speed | 3200 rpm |
Limiting speed | 3400 rpm |
Number of rows | Single row |
€761.38/ pieceexcl. VAT
€921.27incl. VAT
Estimated delivery date - 10/11/2026