

€613.65/ pieceexcl. VAT
€742.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€690.44/ pieceexcl. VAT
€835.43incl. VAT
Estimated delivery date - 10/11/2026